Shop All Door Closers
Dorma
Adjustable Size 1-6, Delay, Flat Arm Non-Hold Open Arm, Tri-Pack, Full Plastic Cover, Sex Nuts,
Mfr # 8916DA-AF89P-FC-SN1-690
Zoro # G609479983
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorma
- MFR # 8916DA-AF89P-FC-SN1-690
- Zoro # G609479983
- Country of Origin United States
- Category Door Closers
Description
Dorma 8900 Series Door Closer. Adjustable Size 1-6, Delay, Flat Arm Non-Hold Open Arm, Tri-Pack, Full Plastic Cover, Sex Nuts, 1-3/4, 690 Statuary Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 924, Buna N, 0.11 In., PK25 (1CRX2)
- ILCO Ilco: Key Blanks, 1621-TM13 TRIMARK (KS101) (ILCO-1621-TM13)
- KWIKSET VB Aliso Privacy Lock (300AO 11P 6AL RCS V1)
- RAYMOND ISO-D Series Die Spring, PK15 (304206D)
- DORMA Door Closer, Aluminum Painted, Round Arm Non-Hold Open Arm, Adjustable Size 1-4, (7414-ARP-SNB1-689)
- DORMA Concealed-in-Door Closers (BTS80D LH SZ4 626)
- DORMA Size 6 Double Acting Concealed Floor Door Closer Body Only (BTS80SZ6)
- DORMA Heavy-Duty Surface Closer, Parallel Flat Form Complete, Non-Hold Open, Tri-Pack, Aluminum Painted (8916 AF89P 689)
- DORMA Flat Form Complete Surface Closer, Non-Hold Open, Tri-Pack, Reveals to 4 Inches, Aluminum Painted (8616 AF86P 689)
- DORMA Door Closer, Dark Bronze Painted, Round Arm Secure Non-Hold Open Arm, Size 5, (7305-A08P-TPK86-695)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7570 Door Closer Heavy Duty Interior and Exterior, Aluminum (CLP7570 X T X 689 X RH)
- Dorma Door Closers & Accessories