Shop All Indexable Toolholders
Dorian
Turning Toolholder, WNMG, MWLNR16-4D, RH
Mfr # 73310151270
Zoro # G8133544
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type WNMG Holder
- Clamp CL-9
- Shim IWSN-433
- Insert Screw NL-46
- Insert Shape Trigon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310151270
- Zoro # G8133544
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 6 in |
Insert Size | 432 |
Cutting Height | 1 in |
Shank Width | 1 in |
Head Length | 1-1/4 in |
Shank Height | 1 in |
Width Offset | 1.000" |
Description
Indexable Turning Toolholder, MWLN, Insert Style WNM., Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Bolt Cutter, 30", Center Cut (KTI57130)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-7/16" (KTI-41146)
- CFC DISTRIBUTORS Replacement Poly Blade for a Push/Pull Scraper (CF818BPP)
- MILWAUKEE TOOL 3/8 in. x 8 in. Slotted Cushion Grip Screwdriver (Made in USA) (MT209)
- DORIAN Turning Toolholder, TNMG, MTENN10-3B (73310150692)
- DORIAN Turning Toolholder, CNMG, MCKNR20-5D, RH (73310150086)
- DORIAN Turning Toolholder, VNMG, MVJNR16-3C, RH (73310151066)
- DORIAN Turning Toolholder, TNMG, MTJNL16-4D, LH (73310150903)
- DORIAN Turning Toolholder, RNMG, MRGNL12-4B, LH (73310151199)
- DORIAN Turning Toolholder, WNMG, ADWLNR-16-4D, RH (73310153099)
- KYOCERA Turning Toolholder, SCLNR 624FF (SCLNR624FF)
- Dorian Indexable Toolholders