Shop All Indexable Toolholders
Dorian
Turning Toolholder, WNMG, MWLNR12-3B, RH
Mfr # 73310151262
Zoro # G7855154
original price:
$87.15
15% off
new price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type WNMG Holder
- Style MWLNR12-3B
- Clamp Screw XNS-36
- Clamp CL-6
- Insert Shape Trigon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310151262
- Zoro # G7855154
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 4-1/2 in |
Insert Size | 332 |
Shank Width | 3/4 in |
Head Length | 1 in |
Cutting Height | 3/4 in |
Shank Height | 3/4 in |
Width Offset | 1.000" |
Description
Indexable Turning Toolholder, MWLN, Insert Style WNM., Overall Length 4-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1600", Included Angle: 60 Degrees (54245)
- JACOBS AO304 Arbor 3MT/4JT (7316DN)
- PROTO Punch, Roll Pin, 1/4 In (J49014)
- HI-TEC Small Safe-T-Grip Fuse Puller (HI111484)
- DORIAN Turning Toolholder, TNMG, MTFNL16-4D, LH (73310150755)
- DORIAN Turning Toolholder, TNMG, MTANL08-2A, LH (73310150607)
- DORIAN Turning Toolholder, TNMG, MTANR12-3B, RH (73310150618)
- DORIAN Turning Toolholder, CNMG, MCRNR12-4B, RH (73310150220)
- DORIAN Turning Toolholder, TCMT, STNCR08-2J, RH (73310151736)
- DORIAN Turning Toolholder, TPG, CTGPR12-3B, RH (73310151496)
- HAIMER Shrink Chuck, 8mm Hole Dia., CAT50 (50.840.1/2z.4)
- Dorian Indexable Toolholders