Shop All Indexable Toolholders
Dorian
Turning Toolholder, WNMG, MWLNL16-4D, LH
Mfr # 73310151271
Zoro # G8186857
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type WNMG Holder
- Style MWLNL16-4D
- Insert Shape Trigon
- Rake Negative
- Clamp CL-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310151271
- Zoro # G8186857
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 6 in |
Insert Size | 432 |
Shank Width | 1 in |
Head Length | 1-1/4 in |
Cutting Height | 1 in |
Shank Height | 1 in |
Width Offset | 1.000" |
Description
Indexable Turning Toolholder, MWLN, Insert Style WNM., Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Retaining Ring Grooving Tool (RR-038-500-250)
- ULTRA-DEX USA Indexable Grooving and Parting Toolholder, E10S NER2, 10 in L, Carbide, Top Notch Insert Shape (E10S NER2)
- DRILL AMERICA 3/8"x3/32" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR3/8)
- MAKITA 12V max CXT® 3-3/8" Tile/Glass Saw (CC02Z)
- DORIAN Turning Toolholder, TNMG, MTFNL16-4D, LH (73310150755)
- DORIAN Turning Toolholder, WNMG, ADWLNR-16-4D, RH (73310153099)
- DORIAN Turning Toolholder, TNMG, MTANR12-3B, RH (73310150618)
- DORIAN Turning Toolholder, RNMG, MRGNR16-4C, RH (73310151202)
- DORIAN Turning Toolholder, TPG, CTGPL12-3B, LH (73310151497)
- DORIAN Turning Toolholder, TCMT, STNCR08-2J, RH (73310151736)
- HAIMER Shrink Chuck, 1/8 in. Hole Dia., CAT40 (40.840.1/8Z)
- Dorian Indexable Tools