Shop All Indexable Toolholders
Dorian
Turning Toolholder, WNMG, MWLNL12-4B, LH
Mfr # 73310151267
Zoro # G8348523
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type WNMG Holder
- Shank Square
- Rake Negative
- Shim IWSN-433
- Clamp Screw XNS-59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310151267
- Zoro # G8348523
- UPC # 073310151267
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Insert Size | 432 |
Overall Length | 4-1/2 in |
Cutting Height | 3/4 in |
Shank Height | 3/4 in |
Head Length | 1-1/4 in |
Shank Width | 3/4 in |
Width Offset | 1.000" |
Description
Indexable Turning Toolholder, MWLN, Insert Style WNM., Overall Length 4-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket Driver 11mm 6 Point 245mm (167M-11)
- WESTWARD 1/4 in Drive Impact Socket 4 mm Size 6 pt Standard Depth, Black Oxide (4LXZ7)
- GREENLEE Drawstud, 10 ga., Center Bolt (7212SP14)
- GEDORE Thread Gauge (706)
- DORIAN Turning Toolholder, CNMG, MCKNR12-4B, RH (73310150066)
- DORIAN Turning Toolholder, DNMG, MDJNR16-4D, RH (73310150332)
- DORIAN Turning Toolholder, TNMG, MTENN16-4D (73310150700)
- DORIAN Turning Toolholder, TPG, CTGPR12-3B, RH (73310151496)
- DORIAN Turning Toolholder, CNMG, MCLNR12-4B, RH (73310150120)
- DORIAN Turning Toolholder, RNMG, MRGNR16-4D, RH (73310151206)
- WIDIA Indexable Toolholder, SVJB, (SVJBR123)
- Dorian Indexable Toolholders