Shop All Indexable Toolholders
Dorian
Turning Toolholder, WNMG, MWLNL12-3B, LH
Mfr # 73310151263
Zoro # G8205416
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type WNMG Holder
- Insert Screw NL-34L
- Insert Shape Trigon
- Shank Square
- Rake Negative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310151263
- Zoro # G8205416
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Insert Size | 332 |
Overall Length | 4-1/2 in |
Cutting Height | 3/4 in |
Head Length | 1 in |
Shank Width | 3/4 in |
Shank Height | 3/4 in |
Width Offset | 1.000" |
Description
Indexable Turning Toolholder, MWLN, Insert Style WNM., Overall Length 4-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 1 Piece Bi-Material Grip Needle Nose Plier Ergonomic, 2-Component Handle (32746)
- LENOX Hole Saw, Bi-Metal, Dia 2-1/4" (3003636L)
- MAYHEW Cold Chisel, 1 In. x 18 In. (10222)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1/8x3/8x3/8x2-5/16 (C32610)
- DORIAN Turning Toolholder, DNMG, MDJNR16-4D, RH (73310150332)
- DORIAN Turning Toolholder, TNMG, MTENN16-4D (73310150700)
- DORIAN Turning Toolholder, RNMG, MRGNR12-4B, RH (73310151198)
- DORIAN Turning Toolholder, TNMG, MTJNR16-4D, RH (73310150902)
- DORIAN Turning Toolholder, WNMG, MWLNR16-4D, RH (73310151270)
- DORIAN Turning Toolholder, DNMG, MDJNL12-4B, LH (73310150325)
- KYOCERA Turning Toolholder, DDJNR 164D (DDJNR164D)
- Dorian Indexable Toolholders