Shop All Indexable Toolholders
Dorian
Turning Toolholder, VNMG, MVTNR16-3D, RH
Mfr # 73310151142
Zoro # G8427763
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type VNMG Holder
- Clamp CL-30
- Clamp Screw XNS-510
- Insert Screw NL-34L
- Insert Shape 35 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310151142
- Zoro # G8427763
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Insert Size | 332 |
Overall Length | 6 in |
Shank Width | 1 in |
Cutting Height | 1 in |
Shank Height | 1 in |
Head Length | 1-5/8 in |
Width Offset | 1.250" |
Description
Indexable Turning Toolholder, MVTN, Insert Style VNM., Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Safety Ceramic Blade Box Cutter, 6.15", Green (17519)
- KIPP Adjustable Handle, Size: 2 M10X60, Entirely Stainless Steel, Electropolished (K0124.210X60)
- CAPRI TOOLS 5/8 in x 3/4 in Super-Thin Open End Wrench (11850-5834)
- PROTO SKT 1/2DR 9/16 6PT (PO5418H)
- DORIAN Turning Toolholder, TNMG, MTJNL16-4D, LH (73310150903)
- DORIAN Turning Toolholder, TNMG, MTGNL12-3B, LH (73310150815)
- DORIAN Turning Toolholder, VNMG, MVJNR16-4D, RH (73310151090)
- DORIAN Blade Holder, 3 In L, 1 In W, 1.375 In H (73310162970)
- DORIAN Turning Toolholder, CNMG, MCKNR20-5D, RH (73310150086)
- DORIAN Turning Toolholder, TPG, CTGPR10-3B, RH (73310151492)
- CARMEX Tiny Tool Holder, SIM0750H6 (SIM 0750 H6)
- Dorian Indexable Toolholders