Shop All Indexable Toolholders
Dorian
Turning Toolholder, VNMG, MVJNR16-3C, RH
Mfr # 73310151066
Zoro # G7989064
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type VNMG Holder
- Shank Square
- Shim IVSN-322
- Clamp Screw XNS-510
- Rake Negative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310151066
- Zoro # G7989064
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 5 in |
Insert Size | 332 |
Shank Width | 1 in |
Cutting Height | 1 in |
Head Length | 1-3/4 in |
Shank Height | 1 in |
Width Offset | 1.250 |
Description
Indexable Turning Toolholder, MVJN, Insert Style VNM., Overall Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 31/64 In., 6 Flute, HSS (11V337)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E07002AT)
- U.S. TAPEMPANY 540'TwistORG Level Reel (24406)
- GARANT Solid Carbide Square End Mill, 2 mm, TiAlN Coated (202725 2)
- DORIAN Turning Toolholder, WNMG, MWLNR12-3B, RH (73310151262)
- DORIAN Turning Toolholder, RNMG, MRGNR20-4D, RH (73310151210)
- DORIAN Turning Toolholder, CNMG, MCLNR12-4B, RH (73310150120)
- DORIAN Turning Toolholder, TPG, CTGPL12-3B, LH (73310151497)
- DORIAN Turning Toolholder, TNMG, MTFNL16-4D, LH (73310150755)
- DORIAN Turning Toolholder, Sq., Right, SNMG-432 (50402)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.25 ID, 0.75 OD (QHC75-1/4)
- Dorian Indexable Tools