Shop All Indexable Toolholders
Dorian
Turning Toolholder, VNMG, MVJNR12-3B, RH
Mfr # 73310151062
Zoro # G8192791
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type VNMG Holder
- Style MVJNR12-3B
- Shim IVSN-322
- Insert Screw NL-34L
- Rake Negative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310151062
- Zoro # G8192791
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 4-1/2 in |
Insert Size | 332 |
Shank Width | 3/4 in |
Cutting Height | 3/4 in |
Head Length | 1-3/4 in |
Shank Height | 3/4 in |
Width Offset | 1.000" |
Description
Indexable Turning Toolholder, MVJN, Insert Style VNM., Overall Length 4-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Extended Hole Saw Arbor w/ Pilot Drill (A4-E)
- FLEXCART FC-100 Tool Utility Cart, 7 Drawer, Black, Steel, Aluminum, 14-1/2 in W x 14 in D x 45 in H (FC-100CSNT)
- ANDERSON POWER PRODUCTS Sbx Kit, 3/0,350A, Gray (124509-001)
- EKLIND Hex Key L 11Pc Lng Arm (10211)
- DORIAN Turning Toolholder, DCMT, SDJCR08-3A, RH (73310151880)
- DORIAN Turning Toolholder, TNMG, MTFNL16-4D, LH (73310150755)
- DORIAN Blade Holder, 3 In L, 1 In W, 1.375 In H (73310162970)
- DORIAN Turning Toolholder, TNMG, MTENN16-4D (73310150700)
- DORIAN Turning Toolholder, DNMG, MDJNL20-4D, LH (73310150337)
- DORIAN Turning Toolholder, VNMG, MVJNL16-3D, LH (73310151071)
- H & H INDUSTRIAL PRODUCTS BXA-16E Threading Holder 250-216 (3900-5925)
- Dorian Indexable Tools