Shop All Indexable Toolholders
Dorian
Turning Toolholder, VNMG, MVJNL16-3D, LH
Mfr # 73310151071
Zoro # G8068103
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type VNMG Holder
- Insert Shape 35 Degrees Diamond
- Shank Square
- Shim IVSN-322
- Rake Negative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310151071
- Zoro # G8068103
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 6 in |
Insert Size | 332 |
Cutting Height | 1 in |
Shank Height | 1 in |
Shank Width | 1 in |
Head Length | 1-3/4 in |
Width Offset | 1.250" |
Description
Indexable Turning Toolholder, MVJN, Insert Style VNM., Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 11 Piece SAE L-Shape Hex Key Set, J4981 (J4981)
- FACOM 6mm Drive, Metric Socket, 6, 12 Points (FM-76.6)
- RICHELIEU HARDWARE 2 1/8-inch (54 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (961481)
- MOODY TOOL Slotted Steel Handle Screwdriver, .040" (51-1523)
- DORIAN Turning Toolholder, WNMG, ADWLNR-16-4D, RH (73310153099)
- DORIAN Turning Toolholder, TNMG, MTJNR16-4D, RH (73310150902)
- DORIAN Turning Toolholder, TNMG, MTANR12-3B, RH (73310150618)
- DORIAN Turning Toolholder, VNMG, MVJNR16-3D, RH (73310151070)
- DORIAN Turning Toolholder, VNMG, MVJNR16-4D, RH (73310151090)
- DORIAN Turning Toolholder, TNMG, MTENN16-4D (73310150700)
- H & H INDUSTRIAL PRODUCTS MTGNR 16-3D Turning Tool Holder- New Rigid Clamp Design (2013-1160)
- Dorian Indexable Tools