Shop All Indexable Toolholders
Dorian
Turning Toolholder, VNMG, ADVJNL-16-3D, LH
Mfr # 73310153084
Zoro # G7847865
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type VNMG Holder
- Shim S3516P
- Insert Shape 35 Degrees Diamond
- Rake Negative
- Clamp JSLC-HPV3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310153084
- Zoro # G7847865
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Insert Size | 332 |
Overall Length | 6 in |
Shank Width | 1 in |
Head Length | 1-3/4 in |
Shank Height | 1 in |
Cutting Height | 1 in |
Width Offset | 1.250" |
Description
Indexable Turning Toolholder, ADVJN, Insert Style VNM., Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO 3/8" Dia., 3/8" Shank, 5/8" LOC, 2" OAL, 4 Flute Solid Carbide Single End Mill, Uncoated (CCMGS-1212)
- DRILL AMERICA 1-1/2"-20x2-1/2" OD HSS Round Adjustable Die Special (DWTSR212-11220)
- STANLEY 6 1/2 in Fatmax Needle Nose Plier, Side Cutter Bi-Material Handle (89-869)
- COBRA CARBIDE Burr End Cut, Diamond Cut Fiberglass Router, 1/4, Style B, Overall Length: 2" (12162)
- DORIAN Turning Toolholder, WNMG, ADWLNR-16-4D, RH (73310153099)
- DORIAN Turning Toolholder, WNMG, MWLNR16-4D, RH (73310151270)
- DORIAN Turning Toolholder, CCMT, SCLCR08-3A, RH (73310151804)
- DORIAN Turning Toolholder, CNMG, MCLNR20-4D, RH (73310150132)
- DORIAN Turning Toolholder, TNMG, MTJNR08-2A, RH (73310150882)
- DORIAN Turning Toolholder, VNMG, MVJNR16-3C, RH (73310151066)
- MICROCENTRIC MICROCENTRIC 19 765 M560-R COLLET 56MM TOOL HOLDER (19 765 M560-R)
- Dorian Indexable Toolholders