Shop All Indexable Toolholders
Dorian
Turning Toolholder, TPG, CTGPR12-3B, RH
Mfr # 73310151496
Zoro # G8214622
product price: $81.49
/ea
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type TPG Holder
- Rake Neutral
- Insert Shape Triangle
- Clamp HC-12
- Clamp Screw CS-126
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310151496
- Zoro # G8214622
- UPC # 073310151496
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 4-1/2 in |
Insert Size | 322 |
Shank Height | 3/4 in |
Cutting Height | 3/4 in |
Shank Width | 3/4 in |
Head Length | 1 in |
Width Offset | 1.000" |
Description
Indexable Turning Toolholder, CTGP, Insert Style TPG., Overall Length 4-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Wire twisting plier L.230 mm head gunmetal finish, polished handles gunmetal finish (65751220)
- STARRETT Depth Micrometer, 0 to 9", 0.001" Res (440Z-9RL)
- DRILL AMERICA 5/64"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX65/64)
- CLEVELAND Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14535)
- DORIAN Turning Toolholder, CCMT, SCLCL06-2J, LH (73310151801)
- DORIAN Turning Toolholder, TNMG, MTANL08-2A, LH (73310150607)
- DORIAN Turning Toolholder, TNMG, MTFNL16-4D, LH (73310150755)
- DORIAN Turning Toolholder, TCMT, STNCR10-2A, RH (73310151738)
- DORIAN Turning Toolholder, CNMG, MCLNL10-4B, LH (73310150117)
- DORIAN Blade Holder, 3 In L, 1 In W, 1.375 In H (73310162970)
- CARMEX Tiny Tool Holder, SIM0750H5 (SIM 0750 H5)
- Dorian Indexable Toolholders