Shop All Indexable Toolholders
Dorian
Turning Toolholder, TPG, CTGPL12-3B, LH
Mfr # 73310151497
Zoro # G7893137
product price: $70.89
/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type TPG Holder
- Shim SM-41
- Shank Square
- Clamp Screw CS-126
- Clamp HC-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310151497
- Zoro # G7893137
- UPC # 733101514977
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 4-1/2 in |
Insert Size | 322 |
Head Length | 1 in |
Shank Height | 3/4 in |
Shank Width | 3/4 in |
Cutting Height | 3/4 in |
Width Offset | 1.000" |
Description
Indexable Turning Toolholder, CTGP, Insert Style TPG., Overall Length 4-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Bolt Cutter, Heavy Duty, 36" (GG136)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401110020)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 24 TPI, 0.025" Thick, Carbon Steel (ZHEDR24 -5'4-1/2)
- WARWOOD TOOL 375 lb Pulaski Axe, 36 Hickory Safety Grip Handle (902)
- DORIAN Turning Toolholder, DCMT, SDJCR08-3A, RH (73310151880)
- DORIAN Turning Toolholder, RNMG, MRGNL12-4B, LH (73310151199)
- DORIAN Blade Holder, 3 In L, 1 In W, 1.375 In H (73310162970)
- DORIAN Turning Toolholder, TNMG, MTGNL12-3B, LH (73310150815)
- DORIAN Turning Toolholder, VNMG, MVJNR16-3D, RH (73310151070)
- DORIAN Turning Toolholder, WNMG, MWLNL12-3B, LH (73310151263)
- TUNGALOY Groove/Turn Indexable Holder, W40GR-L (6821911)
- Dorian Indexable Tools