Shop All Indexable Toolholders
Dorian
Turning Toolholder, TPG, CTAPR08-2J, RH
Mfr # 73310151386
Zoro # G8470147
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type TPG Holder
- Insert Shape Triangle
- Clamp Screw CS-96
- Style CTAPR08-2J
- Clamp HC-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310151386
- Zoro # G8470147
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 3-1/2 in |
Insert Size | 221 |
Shank Width | 1/2 in |
Cutting Height | 1/2 in |
Shank Height | 1/2 in |
Head Length | 7/8 in |
Width Offset | 0.515" |
Description
Indexable Turning Toolholder, CTAP, Insert Style TPG., Overall Length 3-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1603007)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #44 (1050735)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1/2-20UNF (C65611)
- AMPCO SAFETY TOOLS Nonsparking Mallet, Aluminum Bronze (M-2FG)
- DORIAN Turning Toolholder, WNMG, MWLNL12-4B, LH (73310151267)
- DORIAN Turning Toolholder, CCMT, SCLCR06-2J, RH (73310151800)
- DORIAN Turning Toolholder, CNMG, MCLNL16-4D, LH (73310150129)
- DORIAN Turning Toolholder, TNMG, MTGNR12-3B, RH (73310150814)
- DORIAN Turning Toolholder, VNMG, MVJNR16-4D, RH (73310151090)
- DORIAN Turning Toolholder, TNMG, MTFNL16-4D, LH (73310150755)
- HHIP MSRNR 12-3B Turning Tool Holder New Rigid Clamp Design (2028-0121)
- Dorian Indexable Tools