Shop All Indexable Toolholders
Dorian
Turning Toolholder, TPG, CTAPL08-2J, LH
Mfr # 73310151387
Zoro # G8398957
product price: $55.95
/ea
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type TPG Holder
- Style CTAPL08-2J
- Insert Shape Triangle
- Clamp Screw CS-96
- Rake Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310151387
- Zoro # G8398957
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 3-1/2 in |
Insert Size | 221 |
Head Length | 7/8 in |
Shank Height | 1/2 in |
Shank Width | 1/2 in |
Cutting Height | 1/2 in |
Width Offset | 0.515" |
Description
Indexable Turning Toolholder, CTAP, Insert Style TPG., Overall Length 3-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x MT14 Tamper-Resistant Triple Square Impact Bit Socket (SIB29214)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (IR1427)
- BOSCH Oscillating Blade, Bi-Metal, Metalworking (OSL114MF)
- DEWALT Nutsetter, 1/4in. x 1-7/8in. Magnetic Socket Driver (DW2218B)
- DORIAN Turning Toolholder, VNMG, MVJNR16-3C, RH (73310151066)
- DORIAN Turning Toolholder, DNMG, MDJNL16-4D, LH (73310150333)
- DORIAN Turning Toolholder, CCMT, SCLCL06-2J, LH (73310151801)
- DORIAN Turning Toolholder, TNMG, MTENN16-4D (73310150700)
- DORIAN Turning Toolholder, CNMG, MCLNL16-4D, LH (73310150129)
- DORIAN Turning Toolholder, VNMG, MVJNL16-3D, LH (73310151071)
- HHIP 1/2" Right Hand External Mini Grooving & Cut-Off Holder (2306-0500)
- Dorian Indexable Tools