Shop All Indexable Toolholders
Dorian
Turning Toolholder, TNMG, MTJNL16-4D, LH
Mfr # 73310150903
Zoro # G8109927
product price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type TNMG Holder
- Clamp CL-9
- Shim ITSN-433
- Insert Shape Triangle
- Shank Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310150903
- Zoro # G8109927
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 6 in |
Insert Size | 432 |
Shank Height | 1 in |
Cutting Height | 1 in |
Head Length | 1-1/4 in |
Shank Width | 1 in |
Width Offset | 1.250" |
Description
Indexable Turning Toolholder, MTJN, Insert Style TNM., Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 5.5mm Triple Square Metric Socket, 12 Points (53YR55)
- WIHA 5 Piece Metric T-Shape Hex Key Set, 54090 (54090)
- CHIEF MANUFACTURING Steel Stud/Drywall Anchor Kit-8Pc (PAC116)
- DREMEL Oscillating Tool Blade, Steel, 3 3/4" L (MM610U)
- DORIAN Turning Toolholder, DNMG, MDJNL12-4B, LH (73310150325)
- DORIAN Turning Toolholder, WNMG, MWLNL12-4B, LH (73310151267)
- DORIAN Turning Toolholder, CNMG, MCLNL12-4B, LH (73310150121)
- DORIAN Turning Toolholder, TNMG, MTGNL08-2A, LH (73310150803)
- DORIAN Turning Toolholder, RNMG, MRGNL12-4B, LH (73310151199)
- DORIAN Turning Toolholder, WNMG, MWLNR12-4B, RH (73310151266)
- TECHNIKS Taper Adaptor, 4-47/64in L, 0.750in. dia. (22711)
- Dorian Indexable Toolholders