Shop All Indexable Toolholders
Dorian
Turning Toolholder, TNMG, MTGNR16-4D, RH
Mfr # 73310150830
Zoro # G7952411
product price: $84.45
/ea
Free Shipping & Returns
$84.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type TNMG Holder
- Style MTGNR16-4D
- Clamp CL-9
- Clamp Screw XNS-510
- Insert Screw NL-46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310150830
- Zoro # G7952411
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Insert Size | 432 |
Overall Length | 6 in |
Cutting Height | 1 in |
Head Length | 1-3/8 in |
Shank Width | 1 in |
Shank Height | 1 in |
Width Offset | 1.250" |
Description
Indexable Turning Toolholder, MTGN, Insert Style TNM., Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Impact Driver, Pistol Grip, 12VDC, Voltage: 12V DC (DCF801B)
- MITUTOYO Bezel Assmebly for 505 Series Dial Caliper (6 in/8 in/12 in) (905162)
- STARRETT Band Saw Blade, 11 ft. 3" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (99908-11-03)
- QUALTECH Screw Extractor Set, 5 Piece, For Use With Up to 34 Screws, Carbon Steel, Bright (DEWEZS1-5)
- DORIAN Turning Toolholder, TPG, CTAPL08-2J, LH (73310151387)
- DORIAN Turning Toolholder, TNMG, MTENN10-3B (73310150692)
- DORIAN Turning Toolholder, TCMT, STNCR10-2A, RH (73310151738)
- DORIAN Turning Toolholder, TPG, CTGPL12-3B, LH (73310151497)
- DORIAN Turning Toolholder, TCMT, STNCR08-2J, RH (73310151736)
- DORIAN Turning Toolholder, TNMG, MTGNL08-2A, LH (73310150803)
- ONWARD 1212 in Black Tool Holder (2277BLBC)
- Dorian Indexable Toolholders