Shop All Indexable Toolholders
Dorian
Turning Toolholder, TNMG, MTGNL12-3B, LH
Mfr # 73310150815
Zoro # G7963733
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type TNMG Holder
- Clamp Screw XNS-36
- Clamp CL-6
- Shank Square
- Style MTGNL12-3B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310150815
- Zoro # G7963733
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Insert Size | 322 |
Overall Length | 4-1/2 in |
Cutting Height | 3/4 in |
Shank Height | 3/4 in |
Shank Width | 3/4 in |
Head Length | 1 in |
Width Offset | 1.000" |
Description
Indexable Turning Toolholder, MTGN, Insert Style TNM., Overall Length 4-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLGRID SOCKETTGKS Socket Kit SAE (TGR86004)
- TECNA Tool Balancer, 79" Stroke, 4.41-8.82 lb Capacity (9321)
- GERBER Axe, Flat Head, Forged Steel, 14 in. (31-002647N)
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls Black (TST-15180-BLK)
- DORIAN Turning Toolholder, CNMG, MCLNL12-4B, LH (73310150121)
- DORIAN Turning Toolholder, CNMG, MCLNR12-4B, RH (73310150120)
- DORIAN Turning Toolholder, CNMG, MCRNR16-4D, RH (73310150228)
- DORIAN Turning Toolholder, WNMG, MWLNL12-4B, LH (73310151267)
- DORIAN Turning Toolholder, RNMG, MRGNR16-4C, RH (73310151202)
- DORIAN Turning Toolholder, TNMG, MTANL08-2A, LH (73310150607)
- DORIAN Turning Toolholder, WNMG, MWLNL16-4D, LH (73310151271)
- Dorian Indexable Tools