Shop All Indexable Toolholders
Dorian
Turning Toolholder, TNMG, MTGNL10-3B, LH
Mfr # 73310150811
Zoro # G8148086
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type TNMG Holder
- Style MTGNL10-3B
- Insert Screw NL-34L
- Shank Square
- Clamp Screw XNS-36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310150811
- Zoro # G8148086
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Insert Size | 322 |
Overall Length | 4-1/2 in |
Head Length | 1 in |
Cutting Height | 5/8 in |
Shank Width | 5/8 in |
Shank Height | 5/8 in |
Width Offset | 0.875" |
Description
Indexable Turning Toolholder, MTGN, Insert Style TNM., Overall Length 4-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON Johnson 2829588 85 ft. Indoor & Outdoor Distance Measurer Laser; Orange - 1 x 5.25 in. (2829588)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 1IN (C12250)
- MITUTOYO Bore Gage Hd Assembly, 1-1.2 In (04AZA731)
- DIXON Air Tool Swivel, Aluminum 3/8" (D346U)
- DORIAN Turning Toolholder, CNMG, MCLNR20-4D, RH (73310150132)
- DORIAN Turning Toolholder, CNMG, MCKNR12-4B, RH (73310150066)
- DORIAN Turning Toolholder, CNMG, MCLNR16-4D, RH (73310150128)
- DORIAN Turning Toolholder, RNMG, MRGNL12-4B, LH (73310151199)
- DORIAN Turning Toolholder, VNMG, MVJNL16-3D, LH (73310151071)
- DORIAN Turning Toolholder, DCMT, SDJCR08-3A, RH (73310151880)
- DORIAN Turning Toolholder, RNMG, MRGNR20-4D, RH (73310151210)
- Dorian Indexable Tools