Shop All Indexable Toolholders
Dorian
Turning Toolholder, TNMG, MTGNL08-2A, LH
Mfr # 73310150803
Zoro # G8386646
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type TNMG Holder
- Insert Shape Triangle
- Clamp Screw XNS-36
- Insert Screw NL-23
- Rake Negative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310150803
- Zoro # G8386646
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Insert Size | 221 |
Overall Length | 4 in |
Shank Width | 1/2 in |
Cutting Height | 1/2 in |
Shank Height | 1/2 in |
Head Length | 7/8 in |
Width Offset | 0.625" |
Description
Indexable Turning Toolholder, MTGN, Insert Style TNM., Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. L (79651CLB123660)
- WARNER Full Putty Knife, Flex, 1-1/4" , Includes: Handle (90131)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-30-5PK)
- DEWALT 2,500 rpm VSR All-Purpose Screwgun (DW257)
- DORIAN Turning Toolholder, CNMG, MCLNR20-4D, RH (73310150132)
- DORIAN Turning Toolholder, VNMG, MVJNR16-3D, RH (73310151070)
- DORIAN Turning Toolholder, WNMG, ADWLNR-16-4D, RH (73310153099)
- DORIAN Turning Toolholder, TPG, CTGPR10-3B, RH (73310151492)
- DORIAN Turning Toolholder, WNMG, MWLNL12-4B, LH (73310151267)
- DORIAN Turning Toolholder, CNMG, MCLNR16-4D, RH (73310150128)
- DORIAN Turning Toolholder, TNMG, MTGNL12-3B, LH (73310150815)
- Dorian Indexable Toolholders