Shop All Indexable Toolholders
Dorian
Turning Toolholder, TNMG, MTFNL16-4D, LH
Mfr # 73310150755
Zoro # G8201006
product price: $75.45
/ea
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type TNMG Holder
- Insert Shape Triangle
- Shim ITSN-433
- Rake Negative
- Clamp Screw XNS-510
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310150755
- Zoro # G8201006
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 6 in |
Insert Size | 432 |
Cutting Height | 1 in |
Shank Height | 1 in |
Head Length | 1-1/4 in |
Shank Width | 1 in |
Width Offset | 1.250" |
Description
Indexable Turning Toolholder, MTFN, Insert Style TNM., Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Tape Measure, 7.5 Meter (TPM025)
- BETA 3/8” drive reversible ratchet with metal handle (009100875)
- WILTON Cross Pein Hammer, 2 lb., 17-1/2 In, Steel (30216)
- URREA Pliers, 45° offset extra long nose, non cutting 9-5/8" (241G)
- DORIAN Turning Toolholder, CNMG, MCLNR20-4D, RH (73310150132)
- DORIAN Turning Toolholder, DNMG, MDJNL12-4B, LH (73310150325)
- DORIAN Turning Toolholder, CCMT, SCLCR08-3A, RH (73310151804)
- DORIAN Turning Toolholder, RNMG, MRGNR16-4C, RH (73310151202)
- DORIAN Turning Toolholder, DNMG, MDJNR16-4D, RH (73310150332)
- DORIAN Turning Toolholder, TPG, CTGPL12-3B, LH (73310151497)
- WALTER Indexable Grooving Blades Grooving module – Axial grooving, MSS-E25L21 (MSS-E25L21-GX24-3C5070)
- Dorian Indexable Tools