Shop All Indexable Toolholders
Dorian
Turning Toolholder, TNMG, MTENN16-4D
Mfr # 73310150700
Zoro # G8029786
product price: $85.45
/ea
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type TNMG Holder
- Rake Negative
- Insert Screw NL-46
- Insert Shape Triangle
- Shank Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310150700
- Zoro # G8029786
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Insert Size | 432 |
Overall Length | 6 in |
Shank Width | 1 in |
Shank Height | 1 in |
Cutting Height | 1 in |
Head Length | 1-1/2 in |
Description
Indexable Turning Toolholder, MTEN, Insert Style TNM., Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 10-Inch Long 3-Inch Wide SDS Plus Scaling Chisel Replaces Bosch HS1427 (SC1427)
- BOSCH SDS Max (R) Core Bit W/Shank, 2 5/8 In, 12 L (HC8521)
- METABO Angle Grinder, 5", 13 A, 11,000 RPM, 120VAC (WEP 15-125 QUICK)
- GREENLEE Adapter Kit Die 12 Ton (UA12T)
- DORIAN Turning Toolholder, TNMG, MTFNL16-4D, LH (73310150755)
- DORIAN Turning Toolholder, VNMG, MVJNR16-4D, RH (73310151090)
- DORIAN Turning Toolholder, RNMG, MRGNR16-4D, RH (73310151206)
- DORIAN Turning Toolholder, TNMG, MTGNR12-3B, RH (73310150814)
- DORIAN Turning Toolholder, DCMT, SDJCR08-3A, RH (73310151880)
- DORIAN Turning Toolholder, WNMG, MWLNR16-4D, RH (73310151270)
- KYOCERA External Grooving Toolholder, KGDR 16X3T20S (KGDR16X3T20S)
- Dorian Indexable Toolholders