Dorian

Turning Toolholder, TNMG, MTENN10-3B


product price: $74.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type TNMG Holder
  • Shank Square
  • Rake Negative
  • Insert Screw NL-34L
  • Clamp CL-6
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Insert Size 322, 332
Overall Length 4-1/2 in
Cutting Height 5/8 in
Head Length 1-1/8 in
Shank Width 5/8 in
Shank Height 5/8 in

Description

Indexable Turning Toolholder, MTEN, Insert Style TNM., Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.