Shop All Indexable Toolholders
Dorian
Turning Toolholder, TNMG, MTANL08-2A, LH
Mfr # 73310150607
Zoro # G8396376
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type TNMG Holder
- Clamp CL-19
- Rake Negative
- Style MTANL08-2A
- Insert Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310150607
- Zoro # G8396376
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 4 in |
Insert Size | 221 |
Shank Height | 1/2 in |
Head Length | 7/8 in |
Shank Width | 1/2 in |
Cutting Height | 1/2 in |
Width Offset | 0.500" |
Description
Indexable Turning Toolholder, MTAN, Insert Style TNM., Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/16" 12 pt SAE Socket, 12 Points (40814)
- DAVIES Ball Knob, 1/4-20 Thread Size, 0.96"L, Blind Tap (0030)
- EAZYPOWER Chuck Key, 5/32 in. Pilot Size, 1/4 in. (88150/B)
- DRILL AMERICA 1/4" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F1/4)
- DORIAN Turning Toolholder, DNMG, MDJNL16-4D, LH (73310150333)
- DORIAN Turning Toolholder, TCMT, STNCR08-2J, RH (73310151736)
- DORIAN Turning Toolholder, TNMG, MTJNR16-4D, RH (73310150902)
- DORIAN Turning Toolholder, VNMG, MVJNR16-4D, RH (73310151090)
- DORIAN Turning Toolholder, TNMG, MTGNL12-3B, LH (73310150815)
- DORIAN Turning Toolholder, TPG, CTGPR10-3B, RH (73310151492)
- KYOCERA External Grooving Toolholder, KGDL 62JX (KGDL62JX)
- Dorian Indexable Tools