Shop All Indexable Toolholders
Dorian
Turning Toolholder, TCMT, STNCR08-2J, RH
Mfr # 73310151736
Zoro # G8007535
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type TCMT Holder
- Clamp Screw TS-25.45-6M2
- Insert Shape Triangle
- Shank Square
- Torx Wrench T-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310151736
- Zoro # G8007535
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 3-1/2 in |
Insert Size | 21.51 |
Cutting Height | 1/2 in |
Shank Width | 1/2 in |
Shank Height | 1/2 in |
Head Length | 5/8 in |
Width Offset | 0.500" |
Description
Indexable Turning Toolholder, STNC, Insert Style TCMT, Overall Length 3-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-MAX 4CT MX4 1-5/8" X 18" X 23" (48-20-3991)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/4" STANDARD IM (GP3040R)
- GKS-PERFEKT Tandem Machine Dolly, 13,200 lb., Steel (5-10229)
- URREA 1/2" Drive 12-Point Deep Impact Socket 1-5/16 (7342)
- DORIAN Turning Toolholder, DNMG, MDJNL16-4D, LH (73310150333)
- DORIAN Turning Toolholder, DCMT, SDJCR08-3A, RH (73310151880)
- DORIAN Turning Toolholder, TNMG, MTGNR12-3B, RH (73310150814)
- DORIAN Turning Toolholder, CNMG, MCKNR12-4B, RH (73310150066)
- DORIAN Turning Toolholder, CNMG, MCLNR12-4B, RH (73310150120)
- DORIAN Turning Toolholder, RNMG, MRGNR12-4B, RH (73310151198)
- LINK Ua1 X 3.5 Straight Shank Adapter (80-L5-236)
- Dorian Indexable Toolholders