Shop All Indexable Toolholders
Dorian
Turning Toolholder, RNMG, MRGNR20-4D, RH
Mfr # 73310151210
Zoro # G7883942
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type RNMG Holder
- Clamp CL-9
- Shank Square
- Insert Shape Round
- Shim IRSN-43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310151210
- Zoro # G7883942
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 6 in |
Insert Size | 43. |
Head Length | 1-1/4 in |
Cutting Height | 1-1/4 in |
Shank Height | 1-1/4 in |
Shank Width | 1 1/4 in |
Width Offset | 1.500" |
Description
Indexable Turning Toolholder, MRGN, Insert Style RNM., Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 21/32 in. (47342)
- RIDGID Collar Assembly (46215)
- ZORO SELECT Squeezer Die, 3/16 Dia, 3/8, Oval Head (SQ-4-23)
- WALTER Walter - Insert Walter Cut Form GX (GX24-2E300N02-CE4 WSM33S)
- DORIAN Turning Toolholder, TNMG, MTGNL12-3B, LH (73310150815)
- DORIAN Turning Toolholder, TNMG, MTENN10-3B (73310150692)
- DORIAN Turning Toolholder, CNMG, MCLNL10-4B, LH (73310150117)
- DORIAN Turning Toolholder, TNMG, MTANR12-3B, RH (73310150618)
- DORIAN Turning Toolholder, CNMG, MCKNR20-5D, RH (73310150086)
- DORIAN Turning Toolholder, CCMT, SCLCL06-2J, LH (73310151801)
- SUMITOMO GNDISL2025-T1566 (GNDISL2025-T1566)
- Dorian Indexable Tools