Shop All Indexable Toolholders
Dorian
Turning Toolholder, RNMG, MRGNR16-4D, RH
Mfr # 73310151206
Zoro # G8286582
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type RNMG Holder
- Insert Screw NL-46
- Shank Square
- Style MRGNR16-4D
- Shim IRSN-43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310151206
- Zoro # G8286582
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 6 in |
Insert Size | 43. |
Shank Height | 1 in |
Shank Width | 1 in |
Cutting Height | 1 in |
Head Length | 1-1/4 in |
Width Offset | 1.250" |
Description
Indexable Turning Toolholder, MRGN, Insert Style RNM., Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2" HSS Heavy Duty Split Point Stub Drill Bit (D/AST1/2)
- EZRED MONSTER 21" to 36" TELECOPING MAGNET (EZMM36)
- MOODY TOOL Inter Metric Wrench Set, 9Pc (58-0144)
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LWT5)
- DORIAN Turning Toolholder, CNMG, MCLNL16-4D, LH (73310150129)
- DORIAN Turning Toolholder, TPG, CTGPL12-3B, LH (73310151497)
- DORIAN Turning Toolholder, TNMG, MTGNL12-3B, LH (73310150815)
- DORIAN Turning Toolholder, RNMG, MRGNL12-4B, LH (73310151199)
- DORIAN Turning Toolholder, TNMG, MTJNR16-4D, RH (73310150902)
- DORIAN Turning Toolholder, TNMG, MTANL08-2A, LH (73310150607)
- YG-1 TOOL CO Shrink Fit Holder Coolant Channel Type (VK028J)
- Dorian Indexable Toolholders