Shop All Indexable Toolholders
Dorian
Turning Toolholder, RNMG, MRGNR12-4B, RH
Mfr # 73310151198
Zoro # G7907733
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type RNMG Holder
- Insert Shape Round
- Shank Square
- Style MRGNR12-4B
- Clamp CL-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310151198
- Zoro # G7907733
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 4-1/2 in |
Insert Size | 43. |
Shank Width | 3/4 in |
Shank Height | 3/4 in |
Cutting Height | 3/4 in |
Head Length | 1-1/4 in |
Width Offset | 1.000" |
Description
Indexable Turning Toolholder, MRGN, Insert Style RNM., Overall Length 4-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2" C-8 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1108)
- SITEPRO Paint Can Holder W/ Belt Loop (21-PC50)
- CMT Rabbeting Router Bit, HW, 1-1/4 in (835.317.11)
- MILWAUKEE TOOL Planer and Battery (2524-20, 48-11-2440)
- DORIAN Turning Toolholder, DNMG, MDJNL16-4D, LH (73310150333)
- DORIAN Turning Toolholder, TNMG, MTGNR12-3B, RH (73310150814)
- DORIAN Turning Toolholder, TPG, CTGPR12-3B, RH (73310151496)
- DORIAN Turning Toolholder, CNMG, MCLNL10-4B, LH (73310150117)
- DORIAN Turning Toolholder, TNMG, MTENN10-3B (73310150692)
- DORIAN Turning Toolholder, TNMG, MTANL08-2A, LH (73310150607)
- TUNGALOY On-Edge Threading Indexable Holder JSTTL (6734003)
- Dorian Indexable Toolholders