Shop All Indexable Toolholders
Dorian
Turning Toolholder, DNMG, MDJNR16-4D, RH
Mfr # 73310150332
Zoro # G8000447
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DNMG Holder
- Rake Negative
- Insert Screw NL-46
- Clamp CL-20
- Shim IDSN-433
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310150332
- Zoro # G8000447
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Insert Size | 432 |
Overall Length | 6 in |
Head Length | 1-1/4 in |
Shank Width | 1 in |
Cutting Height | 1 in |
Shank Height | 1 in |
Width Offset | 1.250" |
Description
Indexable Turning Toolholder, MDJN, Insert Style DNM., Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 125mm 3/8 Sq. Drive (3760-125)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 8mm Long Bit, Chrome Finish Socket (D013408)
- PROSKIT Tool Case, 18X13X6 (900-011)
- WILLIAMS Williams Wobble Extension, 3/8" Drive, 8 in. (B-208)
- DORIAN Turning Toolholder, TNMG, MTFNL16-4D, LH (73310150755)
- DORIAN Turning Toolholder, CCMT, SCLCL06-2J, LH (73310151801)
- DORIAN Turning Toolholder, CNMG, MCLNR16-4C, RH (73310150124)
- DORIAN Turning Toolholder, WNMG, ADWLNR-16-4D, RH (73310153099)
- DORIAN Turning Toolholder, CNMG, MCLNR16-4D, RH (73310150128)
- DORIAN Turning Toolholder, CNMG, MCLNL10-4B, LH (73310150117)
- LINK Ua4 X 5.5 Straight Shank Adapter (80-L5-259)
- Dorian Indexable Toolholders