Shop All Indexable Toolholders
Dorian
Turning Toolholder, DNMG, MDJNL16-4D, LH
Mfr # 73310150333
Zoro # G8397751
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DNMG Holder
- Shank Square
- Insert Screw NL-46
- Rake Negative
- Shim IDSN-433
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310150333
- Zoro # G8397751
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Insert Size | 432 |
Overall Length | 6 in |
Shank Width | 1 in |
Cutting Height | 1 in |
Head Length | 1-1/4 in |
Shank Height | 1 in |
Width Offset | 1.250" |
Description
Indexable Turning Toolholder, MDJN, Insert Style DNM., Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Forstner Bit, 13/16" dia. (PB-0055)
- STARRETT Band Saw Blade, 8 ft. 1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-08-00-1/2)
- WESTWARD Slide Hammer Puller, 5 lb Wt, 27 In L (23KX54)
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 17709 (17709)
- DORIAN Turning Toolholder, RNMG, MRGNR20-4D, RH (73310151210)
- DORIAN Turning Toolholder, RNMG, MRGNR16-4D, RH (73310151206)
- DORIAN Turning Toolholder, WNMG, MWLNR12-4B, RH (73310151266)
- DORIAN Turning Toolholder, TPG, CTAPL08-2J, LH (73310151387)
- DORIAN Turning Toolholder, TNMG, MTGNR12-3B, RH (73310150814)
- DORIAN Turning Toolholder, DNMG, MDJNL20-4D, LH (73310150337)
- LINK Ua1 X 8.5 Straight Shank Adapter (80-L5-241)
- Dorian Indexable Toolholders