Shop All Indexable Toolholders
Dorian
Turning Toolholder, DNMG, MDJNL12-4B, LH
Mfr # 73310150325
Zoro # G8353231
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DNMG Holder
- Shim IDSN-433
- Clamp CL-7
- Shank Square
- Rake Negative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310150325
- Zoro # G8353231
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 4-1/2 in |
Insert Size | 432 |
Cutting Height | 3/4 in |
Shank Height | 3/4 in |
Shank Width | 3/4 in |
Head Length | 1-1/4 in |
Width Offset | 1.000" |
Description
Indexable Turning Toolholder, MDJN, Insert Style DNM., Overall Length 4-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .935 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482488)
- BOSTITCH Quick Point Utility Knife, 9 mm, Yellow/Black (10131P)
- HYDE 4 in. Es Plastic Spreading Tool 05540 (5540)
- MILWAUKEE TOOL Shockwave 2" Impact Slotted 3/16" Power Bits (25PK) (48-32-4157)
- DORIAN Turning Toolholder, WNMG, MWLNL16-4D, LH (73310151271)
- DORIAN Turning Toolholder, TPG, CTGPL12-3B, LH (73310151497)
- DORIAN Turning Toolholder, DNMG, MDJNL20-4D, LH (73310150337)
- DORIAN Turning Toolholder, CNMG, MCLNL20-4D, LH (73310150133)
- DORIAN Turning Toolholder, CNMG, MCLNR10-4B, RH (73310150116)
- DORIAN Turning Toolholder, TNMG, MTJNL16-4D, LH (73310150903)
- HHIP Style MTENN 12-4B Turning Tool Holder (2029-0124)
- Dorian Indexable Toolholders