Shop All Indexable Toolholders
Dorian
Turning Toolholder, DNMG, ADDJNR-20-4D, RH
Mfr # 73310153022
Zoro # G8210447
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DNMG Holder
- Style ADDJNR-20-4D
- Shim IDSN-433
- Clamp JSLC-HPD4
- Insert Shape 55 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310153022
- Zoro # G8210447
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 6 in |
Insert Size | 432 |
Shank Height | 1-1/4 in |
Head Length | 1-1/2 in |
Cutting Height | 1-1/4 in |
Shank Width | 1 1/4 in |
Width Offset | 1.500" |
Description
Indexable Turning Toolholder, ADDJN, Insert Style DNM., Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Wood Folding Rule with Extension (905-6)
- REED 10 in L 1 in Cap. Alloy Steel Straight Pipe Wrench (RF10)
- RIDGID Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPT (E-5119)
- EAZYPOWER Slotted Bit, 6-8 Reduced, 6" (35036)
- DORIAN Turning Toolholder, CNMG, MCLNR12-4B, RH (73310150120)
- DORIAN Turning Toolholder, TNMG, MTENN16-4D (73310150700)
- DORIAN Turning Toolholder, CCMT, SCLCL06-2J, LH (73310151801)
- DORIAN Turning Toolholder, DNMG, MDJNR16-4D, RH (73310150332)
- DORIAN Turning Toolholder, WNMG, MWLNR12-4B, RH (73310151266)
- DORIAN Turning Toolholder, CNMG, MCLNR16-4C, RH (73310150124)
- HAIMER Shrink Chuck, 1/4 in. Hole Dia., HSK100A (A10.142.1/4Z.4)
- Dorian Indexable Tools