Shop All Indexable Toolholders
Dorian
Turning Toolholder, DCMT, SDJCR08-3A, RH
Mfr # 73310151880
Zoro # G7960522
product price: $84.79
/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type DCMT Holder
- Rake Neutral
- Insert Shape 55 Degrees Diamond
- Shank Square
- Style SDJCR08-3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310151880
- Zoro # G7960522
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Insert Size | 32.52 |
Overall Length | 4 in |
Head Length | 1 in |
Shank Width | 1/2 in |
Cutting Height | 1/2 in |
Shank Height | 1/2 in |
Width Offset | 0.625" |
Description
Indexable Turning Toolholder, SDJC, Insert Style DCMT, Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Multi-Twist Clevis Handle Bracket (CC686)
- STANLEY Slim Taper File, American, 6 In. L (22-306)
- WIHA Nut Driver, 5/8 in., Solid, Ergo, Ins, 5 in. (32280)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 1/16 (C73004)
- DORIAN Turning Toolholder, RNMG, MRGNR16-4C, RH (73310151202)
- DORIAN Turning Toolholder, DNMG, MDJNL20-4D, LH (73310150337)
- DORIAN Turning Toolholder, WNMG, MWLNL16-4D, LH (73310151271)
- DORIAN Turning Toolholder, WNMG, MWLNL12-3B, LH (73310151263)
- DORIAN Turning Toolholder, TNMG, MTGNL08-2A, LH (73310150803)
- DORIAN Turning Toolholder, TCMT, STNCR10-2A, RH (73310151738)
- WIDIA Grooving/Parting Toolholder, WMT, LH (WMTSL102B075)
- Dorian Indexable Tools