Shop All Indexable Toolholders
Dorian
Turning Toolholder, CNMG, MCRNR12-4B, RH
Mfr # 73310150220
Zoro # G7919177
product price: $76.69
/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CNMG Holder
- Style MCRNR12-4B
- Insert Shape 80 Degrees Diamond
- Clamp CL-9
- Rake Negative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310150220
- Zoro # G7919177
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Insert Size | 432 |
Overall Length | 4-1/2 in |
Shank Width | 3/4 in |
Shank Height | 3/4 in |
Head Length | 1-1/4 in |
Cutting Height | 3/4 in |
Width Offset | 0.750" |
Description
Indexable Turning Toolholder, MCRN, Insert Style CNM., Overall Length 4-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL Multi-Tool, M12 CP2.0 Battery (2526-20, 48-11-2420)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/8-27 (TM280-27NPT)
- URREA Service Wrench, 65 Mm opening size (U3565M)
- INSIZE Insize Folding Magnifier w/ Illumination & 10X Magnification (7515-10)
- DORIAN Turning Toolholder, TNMG, MTJNR08-2A, RH (73310150882)
- DORIAN Turning Toolholder, CCMT, SCLCR06-2J, RH (73310151800)
- DORIAN Turning Toolholder, Sq., Right, SNMG-432 (50402)
- DORIAN Turning Toolholder, WNMG, MWLNR16-4D, RH (73310151270)
- DORIAN Turning Toolholder, TNMG, MTGNL08-2A, LH (73310150803)
- DORIAN Turning Toolholder, TNMG, MTENN16-4D (73310150700)
- DORIAN Turning Toolholder, TNMG, MTGNL12-3B, LH (73310150815)
- Dorian Indexable Tools