Shop All Indexable Toolholders
Dorian
Turning Toolholder, CNMG, MCLNR20-4D, RH
Mfr # 73310150132
Zoro # G7973962
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CNMG Holder
- Insert Shape 80 Degrees Diamond
- Style MCLNR20-4D
- Shim ICSN-433
- Insert Screw NL-46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310150132
- Zoro # G7973962
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Insert Size | 432 |
Overall Length | 6 in |
Head Length | 1-1/4 in |
Shank Width | 1 1/4 in |
Shank Height | 1-1/4 in |
Cutting Height | 1-1/4 in |
Width Offset | 1.500" |
Description
Indexable Turning Toolholder, MCLN, Insert Style CNM., Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL Empire 396 Rafter Square, SAE, Polycast, 12 in L (396)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15mm 6 pt Metric Socket, 6 Points (315)
- GENERAL TOOLS Punch Center #87 (87)
- IRWIN LENOX MULTIWOLF 6 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 10 TPI 25 pk (20493B610R)
- DORIAN Turning Toolholder, CNMG, MCLNR10-4B, RH (73310150116)
- DORIAN Turning Toolholder, TPG, CTAPL08-2J, LH (73310151387)
- DORIAN Turning Toolholder, WNMG, MWLNL12-4B, LH (73310151267)
- DORIAN Turning Toolholder, TNMG, MTGNL08-2A, LH (73310150803)
- DORIAN Turning Toolholder, TNMG, MTFNL16-4D, LH (73310150755)
- DORIAN Turning Toolholder, DNMG, MDJNL20-4D, LH (73310150337)
- WIDIA Grooving and CutOff Toolholder, 3/4 in (WGCSML120322C)
- Dorian Indexable Tools