Shop All Indexable Toolholders
Dorian
Turning Toolholder, CNMG, MCLNR16-4D, RH
Mfr # 73310150128
Zoro # G8047234
product price: $91.45
/ea
Free Shipping & Returns
$91.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CNMG Holder
- Style MCLNR16-4D
- Clamp Screw XNS-48
- Inscribed Circle (In.) 0.500
- Overall Length (In.) 6.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310150128
- Zoro # G8047234
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length (In.) | 6.0 |
Shank Height (In.) | 1.000 |
Shank Width (In.) | 1.000 |
Insert Size | 432 |
Overall Length | 6 in |
Shank Height | 1 in |
Shank Width | 1 in |
Cutting Height | 1 in |
Head Length | 1-1/4 in |
Width Offset | 1.250" |
Description
Indexable Turning Toolholder, MCLN, Insert Style CNM., Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Super Combo Wrench Set, 10 pcs., Metric (MWS-6A)
- LENOX 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (22755OSB156R)
- INSIZE Digital Caliper, SS, 0-6-6"/15-150mm Range (1123-150A)
- HHIP KDK-102 Type Threading & Facing Bar Holder (3900-5412)
- DORIAN Turning Toolholder, DNMG, MDJNL12-4B, LH (73310150325)
- DORIAN Turning Toolholder, DCMT, SDJCR08-3A, RH (73310151880)
- DORIAN Turning Toolholder, CNMG, MCLNR16-4C, RH (73310150124)
- DORIAN Turning Toolholder, Sq., Right, SNMG-432 (50402)
- DORIAN Turning Toolholder, CNMG, MCLNR12-4B, RH (73310150120)
- DORIAN Blade Holder, 3 In L, 1 In W, 1.375 In H (73310162970)
- HHIP SER1000M16 External Indexable Threading Tool Holder (2301-1000)
- Dorian Indexable Toolholders