Shop All Indexable Toolholders
Dorian
Turning Toolholder, CNMG, MCLNR12-4B, RH
Mfr # 73310150120
Zoro # G7468623
product price: $83.85
/ea
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CNMG Holder
- Clamp CL-20
- Clamp Screw XNS-48
- Style MCLNR12-4B
- Shank Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310150120
- Zoro # G7468623
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Insert Size | 432 |
Overall Length | 4-1/2 in |
Shank Width | 3/4 in |
Shank Height | 3/4 in |
Cutting Height | 3/4 in |
Head Length | 1-1/4 in |
Width Offset | 1.000" |
Description
Indexable Turning Toolholder, MCLN, Insert Style CNM., Overall Length 4-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Mandrel & Nosepiece, 8mm, Steel (34627)
- WESTWARD #25 3" TiN 135 Deg. Jobber Length Drill Bit (6PRR3)
- O.C. WHITE CO Green-Lite, 7.5" LED Mag, 43" R, 4D (62300-4-BR)
- STEINEL HL 1820 S 3-Stage Professional Heat Gun (110025541)
- DORIAN Turning Toolholder, CNMG, MCRNR16-4D, RH (73310150228)
- DORIAN Turning Toolholder, TNMG, MTGNL12-3B, LH (73310150815)
- DORIAN Turning Toolholder, DNMG, MDJNL20-4D, LH (73310150337)
- DORIAN Turning Toolholder, WNMG, MWLNL16-4D, LH (73310151271)
- DORIAN Turning Toolholder, TPG, CTGPR12-3B, RH (73310151496)
- DORIAN Turning Toolholder, WNMG, ADWLNR-16-4D, RH (73310153099)
- HAIMER Shrink Chuck, 3/8 in. Hole Dia., BT40 (40.640.3/8Z.4)
- Dorian Indexable Toolholders