Shop All Indexable Toolholders
Dorian
Turning Toolholder, CCMT, SCLCL06-2J, LH
Mfr # 73310151801
Zoro # G8224894
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CCMT Holder
- Insert Shape 80 Degrees Diamond
- Torx Wrench T-8
- Clamp Screw TS-25.45-6M2
- Rake Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310151801
- Zoro # G8224894
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Insert Size | 21.51 |
Overall Length | 3-1/2 in |
Shank Width | 3/8 in |
Shank Height | 3/8 in |
Head Length | 1/2 in |
Cutting Height | 3/8 in |
Width Offset | 0.500 |
Description
Indexable Turning Toolholder, SCLC, Insert Style CCMT, Overall Length 3-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN POWER PULL Pro Cable Puller 2Ton (72A)
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 17/64 in, Drill Point Angle 118 Deg, Black Oxide (C22724)
- INGERSOLL-RAND Vane Pack Set Of 6 (JQ2-42-6)
- CRESCENT LUFKIN Rule 6'Wood Fold In (066FN)
- DORIAN Turning Toolholder, TNMG, MTENN16-4D (73310150700)
- DORIAN Turning Toolholder, TNMG, MTFNL16-4D, LH (73310150755)
- DORIAN Turning Toolholder, CNMG, MCLNR20-4D, RH (73310150132)
- DORIAN Turning Toolholder, TPG, CTAPL08-2J, LH (73310151387)
- DORIAN Turning Toolholder, TNMG, MTGNL08-2A, LH (73310150803)
- DORIAN Turning Toolholder, CNMG, MCRNR12-4B, RH (73310150220)
- GS TOOLING CAT50 388 x 13 Toolholder Blank (531594)
- Dorian Indexable Toolholders