Shop All Turning Inserts
Dorian
Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide
Mfr # TNMG-321-UGN-DUC25UT
Zoro # G9671602
product price: $10.69
/ea
Sold in multiples of 5 for $53.45
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 3
- Insert Size 321
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # TNMG-321-UGN-DUC25UT
- Zoro # G9671602
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 321 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.150" |
Nose Radius | 0.015" |
Through Hole Inside Dia. | 0.15 in |
Description
Triangle Turning Insert, Chip-Breaker Code UGN, Inscribed Circle 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Precision Screwdriver 1.5mm Round (05118066001)
- KEO 3/8 x 82 deg KEO CO SF Countersink (55415)
- TEKTON Hex x 4" Screwdriver 3/16" 4 in. Round (DHX11188)
- DEWALT 12V MAX* 2 x 360 Green Line Laser (DW0811LG)
- DORIAN Diamond Turning Insert, Diamond, 2, CCMT, 1 (CCMT-21.51-PEM-DPC25UT)
- DORIAN Diamond Turning Insert, Diamond, 2, CCMT, 1 (CCMT-21.51-PEM-DPC15HT)
- DORIAN Diamond Turning Insert, Diamond, 3, CCMT, 1 (CCMT-32.51-PEM-DPC25UT)
- DORIAN Diamond Turning Insert, Diamond, 2, CCGT, 1 (CCGT-21.51-NFU-DNU10GT)
- DORIAN Diamond Turning Insert, Diamond, 3, CCMT, 1 (CCMT-32.51-PEF-DPC15HT)
- DORIAN Diamond Turning Insert, Diamond, 2, CCMT, .5 (CCMT-21.50.5-PEM-DPC15HT)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DNMX, 2, Carbide (DNMX332ESEW-AC8025P)
- Dorian Indexable Tools