Shop All End Mill Holders
Dorian
ToolPost, Quick Change, CXA, 14-17 In Swing
Mfr # SDN35CXA
Zoro # G1773116
product price: $872.99
/ea
Free Shipping & Returns
$872.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Super Quick Change 2-Station
- For Use With SDN 35 Holders
- Dimension A (In.) 3.500
- Lock Positive
- Height Adjustment 1.250 to 2.250"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # SDN35CXA
- Zoro # G1773116
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension A (In.) | 3.500 |
Height Adjustment | 1.250 to 2.250" |
Center Height | 1.625" |
Dimension F (In.) | 1.625 |
Dimension B (In.) | 3.250 |
Dimension E (In.) | 1.199 |
Dimension D (In.) | 0.750 |
Dimension C (In.) | 5.650 |
Thread Size | 3/4"-16 |
Tool Post Height | 5.6500 in |
Max. Centerline Height | 14 in to 17 in |
Body Height | 3-1/4 in |
Description
Tool Post, Super Quick Change 2-Station, Lathe Swing 14 in to 17 in, Max. Centerline Height 14 in to 17 in, Series SDN35CXA, Body Height 3-1/4 in, Tool Post Height 5.6500 in, Thread Size 3/4 In.-16, Centerline-to-Body 1.1990 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20X30, D1= 25, External Thread, Steel, Black Plastic, Cap Black (K0155.4A2X30)
- CAPRI TOOLS WaveDrive Pro 3/8 in Combination Wrench for Regular and Rounded Bolts (CP11750-S38XT)
- IRWIN 7 Locking Pliers (302L3)
- STARRETT Band Saw Blade, 13 ft. 11" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-13-11)
- DORIAN Tool Holder, Reversible Cut-Off, AXA (D25AXA-7-71C)
- DORIAN Toolholder, Turning/Facing/Boring, QITP40N (QITP40N-2)
- DORIAN Tool Holder, Turning/Facing, Series CXA (D35CXA-1)
- DORIAN Tool Holder, Morse Taper, Series CXA (D35CXA-5-4)
- DORIAN Toolholder, Turning/Facing/Boring, QITP25N (QITP25N-2)
- DORIAN Tool Holder, Turning/Facing, QITP30N (QITP30N-1)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS200FC188888)
- Dorian End Mill Holders