Shop All End Mill Holders
Dorian
Toolholder, Turning/Facing/Boring, QITP35N
Mfr # QITP35N-2
Zoro # G0563787
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Turning, Facing and Boring
- For Use With QITP35N Tool Post
- Dimension A (In.) 0.500
- Dimension D (In.) 1.500
- Dimension B (In.) 0.750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # QITP35N-2
- Zoro # G0563787
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension A (In.) | 0.500 |
Dimension D (In.) | 1.500 |
Dimension B (In.) | 0.750 |
Dimension G (In.) | 0.861 |
Dimension C (In.) | 3.750 |
Dimension E (In.) | 2.25 |
Dimension F (In.) | 2.061 |
Overall Length | 3-3/4 in |
Overall Height | 2-1/2 in |
For Shank Height | 1 in |
Details
Item | Tool Post Holder |
Type | Turning, Facing and Boring |
For Use With | QITP35N Tool Post |
Capacity | 1" |
Series | QITP35N |
Application | V-Groove Allows Either Square Shank Indexable Toolholders Or Boring Bars To Be Held Close To The Tool Post When Turning, Facing, Threading Or Boring |
For Shank Type | Square |
Tool Post Holder Type | Facing And Boring, Turning |
Features | Fits Industry Standard Tool Posts |
Holder Type | Boring, Facing, Turning |
For Tool Post Type | QITP35N |
Description
Tool Post Holder, For Tool Post Type QITP35N, Overall Height 2-1/2 in, Overall Length 3-3/4 in, For Shank Type Square, For Shank Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 29/32 (55458)
- BOSCH Screwdriver Bits, 1/4" Hex, 2" L, PK15 (ITT25215)
- MIDWEST FASTENER #10-24 x 1-3/4" Black Heat Resistant Plastic Coarse Thread Round Knobs 5PK (77961)
- DYNABRADE Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 18,000 RPM, 0.3 hp (DGR31)
- DORIAN Toolholder, Turning/Facing/Boring, QITP40N (QITP40N-2)
- DORIAN Tool Holder, OD/ID, Series BXA (D30BXA-881-OE)
- DORIAN Tool Holder, Turning/Facing, Series BXA (D30BXA-1)
- DORIAN Tool Holder, Dovetail Drill Chuck, AXA (D25AXA-35)
- DORIAN Tool Holder, Turning/Facing/Boring, CXA (D35CXA-2)
- DORIAN Tool Holder, Turning/Facing, QITP35N (QITP35N-1)
- ERICKSON End Mill Holder, Taper, BT50 (BT50EM125600)
- Dorian End Mill Holders