Shop All Tool Posts
Dorian
Tool Post, Quick Change, SDN30, 13-15 In
Mfr # SDN30BXA
Zoro # G8216363
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Super Quick Change 2-Station
- Series SDN30BXA
- Swing (In.) 13 to 15
- Capacity 5/8 to 1"
- Height Adjustment 1.062 to 1.937"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # SDN30BXA
- Zoro # G8216363
- UPC # 073310101002
- Country of Origin United States
- Category Tool Posts
Dimensions
Height Adjustment | 1.062 to 1.937" |
Dimension A (In.) | 3.000 |
Dimension B (In.) | 2.750 |
Dimension E (In.) | 1.115 |
Center Height | 1.312" |
Dimension F (In.) | 1.312 |
Dimension C (In.) | 4.710 |
Dimension D (In.) | 0.625 |
Thread Size | 5/8"-18 |
Tool Post Height | 4.7100 in |
Body Height | 2-3/4 in |
Max. Centerline Height | 13 in to 15 in |
Description
Tool Post, Super Quick Change 2-Station, Lathe Swing 13 in to 15 in, Max. Centerline Height 13 in to 15 in, Series SDN30BXA, Body Height 2-3/4 in, Tool Post Height 4.7100 in, Thread Size 5/8 In.-18, Centerline-to-Body 1.1150 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC $26-Pc 1/2" Dr Socket Set Standard (GP1326M)
- CRAFTSMAN Sockets, 3/8" Drive 1" 6 Point SAE Shall (CMMT43021)
- BOSCH 5" Variable-Speed Angle Grinder with Paddle Switch and Dust Guard (GWS13-50VSP)
- SUPERCUT 137-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (204223)
- DORIAN Tool Post, QUADRA, QITP30N, 13-15 In Swing (QITP30N)
- DORIAN Tool Post, QUADRA, QITP50N, 17-32 In Swing (QITP50N)
- HHIP Ring Nut & Wrench For KDK-119 5C Collet Bar Holder (3900-5420)
- HHIP CA 6 Piece Tool Post Set - Wedge Type 251-444 (3900-5140) (3900-5140)
- HHIP AXA-5 MT Holder MT2 250-105 (3900-5917) (3900-5917)
- HHIP DA-2 Turning, Facing & Boring Holder 3/4-1-1/4" 250-502 (3900-6002) (3900-6002)
- HHIP BXA 6 Piece Tool Post Set - Piston Type 251-200 (3900-5920) (3900-5920)
- Dorian Tool Posts