Shop All End Mill Holders
Dorian
Tool Post, Quick Change, SDN25, Up To 12 In
Mfr # SDN25AXA
Zoro # G0642722
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Super Quick Change 2-Station
- For Use With SDN 25 Holders
- Features Locking Handle Remains at 45 Degrees in the Locked Position, Tool Holder Station Locks 1 Tool Holder Per Application
- Number of Positions 1
- Dimension F (In.) 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # SDN25AXA
- Zoro # G0642722
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension F (In.) | 1.25 |
Dimension H (In.) | 0 |
Center Height | 1.250" |
Dimension R (In.) | 0 |
Dimension A (In.) | 2.625 |
Dimension E1 (In.) | 0 |
Dimension B (In.) | 2.5 |
Dimension E (In.) | 0.88 |
Height Adjustment | 0.875 to 1.875" |
Dimension C (In.) | 4.24 |
Dimension D (In.) | 0.5 |
Thread Size | 1/2"-20 |
Body Height | 2-1/2 in |
Tool Post Height | 4.2400 in |
Max. Centerline Height | 12 in |
Description
Tool Post, Super Quick Change 2-Station, Lathe Swing Up to 12 in, Max. Centerline Height 12 in, Series SDN25AXA, Body Height 2-1/2 in, Tool Post Height 4.2400 in, Thread Size 1/2 In.-20, Centerline-to-Body 0.8800 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (305511)
- PROTO Spud Handle Box End Wrench, 7/8 in. (J2614)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #40 (16W805)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-30MM)
- DORIAN Tool Holder, 5C Collet, Series BXA (D30BXA-36)
- DORIAN Tool Holder, OD/ID, Series CXA (D35CXA-881-OE)
- DORIAN Tool Holder, OD/ID, Series BXA (D30BXA-881-OE)
- DORIAN Tool Holder, Turning/Facing/Boring, CA (D40CA-2)
- DORIAN Tool Holder, Turning/Facing/Boring, AXA (D25AXA-2)
- DORIAN Toolholder, Turning/Facing/Boring, QITP35N (QITP35N-2)
- LYNDEX-NIKKEN End Mill Holder (C4006-1250-4.00)
- Dorian End Mill Holders