Shop All Tool Posts
Dorian
Tool Post, Quick Change, EA, 25 In+ Swing
Mfr # SDN60EA
Zoro # G7805201
product price: $2,443.99
/ea
Free Shipping & Returns
$2,443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Super Quick Change 2-Station
- Series EA
- Swing (In.) 25 and Over
- Capacity 1.500"
- Height Adjustment 2.500 To 3.514"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # SDN60EA
- Zoro # G7805201
- Country of Origin United States
- Category Tool Posts
Dimensions
Height Adjustment | 2.500 To 3.514" |
Center Height | 3.007" |
Dimension B (In.) | 5.000 |
Dimension A (In.) | 6.000 |
Dimension C (In.) | 8.060 |
Dimension D (In.) | 1.125 |
Dimension F (In.) | 3.000 |
Dimension E (In.) | 2.207 |
Tool Post Height | 8.0600 in |
Max. Centerline Height | 25 in |
Thread Size | 1 1/8"-12 |
Body Height | 5 in |
Description
Tool Post, Super Quick Change 2-Station, Lathe Swing 25 in and Over, Max. Centerline Height 25 in, Series EA, Body Height 5 in, Tool Post Height 8.0600 in, Thread Size 1 1/8 In.-12, Centerline-to-Body 2.2070 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Radius Gage (167-13/64)
- DEWALT 12" 60T Heavy Gauge Ferrous Metal Cutting 1" Arbor (DWA7737)
- CHAMPION CUTTING TOOL Brute XL5 Promo Pack, Includes 29 Piece XL5 Twister Drill Set TWISTER-XL5 (CHA TWISTER-XL5-PROMO)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1-5/8" HEIGHT (Z9981-19P)
- DORIAN Tool Post, Quick Change, SDN30, 13-15 In (SDN30BXA)
- DORIAN Tool Post, QUADRA, QITP50N, 17-32 In Swing (QITP50N)
- DORIAN Tool Post, QUADRA, QITP30N, 13-15 In Swing (QITP30N)
- STM Model D 2448 Turret Quick Change Tool Posts (386105)
- HHIP 6 Piece KDK Style-200 Quick Change Tool Post & Holder Set (3900-5427)
- STM E5 1018 40Position Quick Change Tool Posts (388100)
- HHIP BXA 6 Piece Tool Post Set - Wedge Type 251-222 (3900-5120) (3900-5120)
- Dorian Tool Posts