Shop All End Mill Holders
Dorian
Tool Post, Quick Change, CA, 16-20 In Swing
Mfr # SDN40CA
Zoro # G1796067
product price: $949.99
/ea
Free Shipping & Returns
$949.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Super Quick Change 2-Station
- For Use With CA Holders
- Dimension C (In.) 6.335
- Dimension F (In.) 1.937
- Thread 7/8-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # SDN40CA
- Zoro # G1796067
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension C (In.) | 6.335 |
Dimension F (In.) | 1.937 |
Dimension D (In.) | 0.875 |
Height Adjustment | 1.562 to 2.502" |
Dimension E (In.) | 1.530 |
Dimension B (In.) | 3.750 |
Center Height | 1.937" |
Dimension A (In.) | 4.000 |
Thread Size | 7/8"-14 |
Body Height | 3-3/4 in |
Tool Post Height | 6.3350 in |
Max. Centerline Height | 16 in to 20 in |
Description
Tool Post, Super Quick Change 2-Station, Lathe Swing 16 in to 20 in, Max. Centerline Height 16 in to 20 in, Series SDN40CA, Body Height 3-3/4 in, Tool Post Height 6.3350 in, Thread Size 7/8 In.-14, Centerline-to-Body 1.5300 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS SAE T-Handle Hex Key, 7/64" Tip Size (JTH6E07BE)
- KIPP Wing Grip, Mini, D=M05 A=28, H=15, Form: K, Plastic Black, Comp: Brass (K0274.005)
- KLEIN TOOLS 7 7/16 in Linemans Plier, Steel (D201-7NE)
- ESTWING Drill and Impact Driver Holster (94755)
- DORIAN Tool Holder, Turning/Facing, Series CA (D40CA-1)
- DORIAN Tool Holder, Turning/Facing/Boring, DA (D50DA-2)
- DORIAN Tool Holder, Reversible Cut-Off, BXA (D30BXA-7-71C)
- DORIAN Tool Holder, Dovetail Drill Chuck, AXA (D25AXA-35)
- DORIAN Tool Holder, Turning/Facing, QITP35N (QITP35N-1)
- DORIAN Tool Holder, Turning/Facing/Boring, CXA (D35CXA-2)
- HHIP 2" X 3/4 Bore 45 Degree SE Indexable Face Mill (2065-2000)
- Dorian End Mill Holders