Shop All End Mill Holders
Dorian
Tool Post, QUADRA, QITP35N, 14-17 In Swing
Mfr # QITP35N
Zoro # G2223347
product price: $1,473.99
/ea
Free Shipping & Returns
$1,473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quadra 4-Station
- For Use With QITP35N Holders
- Thread 5/8-18
- Series QITP35N
- Number of Positions 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # QITP35N
- Zoro # G2223347
- Country of Origin United States
- Category End Mill Holders
Dimensions
Height Adjustment | 1.445 to 2.224" |
Dimension A (In.) | 3.500 |
Center Height | 1.850" |
Dimension F (In.) | 1.835 |
Dimension D (In.) | 0.625 |
Dimension B (In.) | 3.460 |
Dimension C (In.) | 6.415 |
Dimension E (In.) | 1.200 |
Thread Size | 5/8"-18 |
Body Height | 81-13/32 in |
Tool Post Height | 6.4150 in |
Max. Centerline Height | 14 in to 17 in |
Description
Tool Post, Quadra 4-Station, Lathe Swing 14 in to 17 in, Max. Centerline Height 14 in to 17 in, Series QITP35N, Body Height 81-13/32 in, Tool Post Height 6.4150 in, Thread Size 5/8 In.-18, Centerline-to-Body 1.2450 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 1 to 2/.001"O.Mic Cal.Type (143-122)
- WESTWARD Ratcheting Wrench Set, Pieces 8 (1LCD6)
- YG-1 TOOL CO Spiral Point Tap, Plug 3 Flutes (L7315)
- WIHA Nut Driver Set, 7 pcs., SAE, Insulated (32294)
- DORIAN Tool Post, Quick Change, SDN25, Up To 12 In (SDN25AXA)
- DORIAN Tool Holder, Turning/Facing, Series CA (D40CA-1)
- DORIAN Tool Holder, Morse Taper, Series CXA (D35CXA-5-4)
- DORIAN Tool Holder, OD/ID, Series BXA (D30BXA-881-OE)
- DORIAN Tool Holder, Reversible Cut-Off, BXA (D30BXA-7-71C)
- DORIAN Toolholder, Turning/Facing/Boring, QITP40N (QITP40N-2)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-322)
- Dorian End Mill Holders