Shop All Tool Posts
Dorian
Tool Post, QUADRA, QITP30N, 13-15 In Swing
Mfr # QITP30N
Zoro # G8327024
Free Shipping & Returns
$1,286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quadra 4-Station
- Series QITP30N
- Swing (In.) 13 to 15
- Capacity 5/8 to 1"
- Height Adjustment 1.213 to 2.282"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # QITP30N
- Zoro # G8327024
- Country of Origin United States
- Category Tool Posts
Dimensions
Height Adjustment | 1.213 to 2.282" |
Dimension B (In.) | 3.205 |
Dimension A (In.) | 3.000 |
Dimension F (In.) | 1.747 |
Dimension C (In.) | 5.720 |
Dimension D (In.) | 0.500 |
Dimension E (In.) | 1.115 |
Center Height | 1.750" |
Body Height | 3.2050 in |
Tool Post Height | 5.7200 in |
Thread Size | 1/2"-20 |
Max. Centerline Height | 13 in to 15 in |
Description
Tool Post, Quadra 4-Station, Lathe Swing 13 in to 15 in, Max. Centerline Height 13 in to 15 in, Series QITP30N, Body Height 3.2050 in, Tool Post Height 5.7200 in, Thread Size 1/2 In.-20, Centerline-to-Body 1.1150 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 10 Piece Spiral Extractor and Drill Bit Set in Metal Index (11119)
- POWER FIRST Crimping Tool, 6 Way, 8 1/4 In (24C969)
- UWS Replacement Top Trck Tool Box Lg, TBTS-LEGS (TBTS-LEGS)
- MILWAUKEE TOOL SHOCKWAVE 6" Impact Torx T25 Power Bits (10 Pk) (48-32-4246)
- DORIAN Tool Post, Quick Change, SDN30, 13-15 In (SDN30BXA)
- DORIAN Tool Post, QUADRA, QITP50N, 17-32 In Swing (QITP50N)
- HHIP KDK-100/KDK-0 Style T-Nut Blank 3/4 X 2-1/2 X 3 Screw 7/16-20 X 62mm (3900-5438)
- HHIP DA-10 Knurling, Turning & Facing Holder 250-510 (3900-6010) (3900-6010)
- HHIP BXA-5 MT Holder MT2 250-205 (3900-5227) (3900-5227)
- HHIP AXA-4 Heavy Duty Boring Holder 5/8" 250-104 (3900-5203) (3900-5203)
- BIG GATOR TOOLS Big Gator Tools STD500NP V Style Tap Guide - Standard 9 Holes (STD500NP)
- Dorian Tool Posts