Shop All Tool Posts
Dorian
Tool Post, QUADRA, QITP25N, Up To 12 In
Mfr # QITP25N
Zoro # G8312297
product price: $1,089.99
/ea
Free Shipping & Returns
$1,089.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Quadra 4-Station
- Series QITP25N
- Swing (In.) Up to 12
- Capacity 1/2 to 3/4"
- Height Adjustment 0.995 to 1.849"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # QITP25N
- Zoro # G8312297
- Country of Origin United States
- Category Tool Posts
Dimensions
Height Adjustment | 0.995 to 1.849" |
Dimension C (In.) | 5.210 |
Dimension D (In.) | 0.500 |
Dimension B (In.) | 2.710 |
Dimension A (In.) | 2.500 |
Center Height | 1.425" |
Dimension F (In.) | 1.422 |
Dimension E (In.) | 0.880 |
Max. Centerline Height | 12 in |
Tool Post Height | 5.2100 in |
Thread Size | 1/2"-20 |
Body Height | 2.5700 in |
Description
Tool Post, Quadra 4-Station, Lathe Swing Up to 12 in, Max. Centerline Height 12 in, Series QITP25N, Body Height 2.5700 in, Tool Post Height 5.2100 in, Thread Size 1/2 In.-20, Centerline-to-Body 0.8800 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 12", Steel, Regular Duty, 8000 lb., Anvil Shape: Flat (812)
- OSG Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes (2865605)
- CLE-LINE 118° Silver & Deming Drill (Metric) Cle-Line 1877M Black & Gold HSS RHS/RHC 21.00mm (C21185)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331EEF-AC5025S)
- DORIAN Tool Post, Quick Change, SDN30, 13-15 In (SDN30BXA)
- DORIAN Tool Post, QUADRA, QITP50N, 17-32 In Swing (QITP50N)
- DORIAN Tool Post, QUADRA, QITP30N, 13-15 In Swing (QITP30N)
- HHIP AXA-16E Threading Holder 250-116 (3900-5259) (3900-5259)
- STM Model D 2448 Turret Quick Change Tool Posts (386105)
- HHIP CA-4 Heavy Duty Boring Holder 1" 250-404 (3900-5206) (3900-5206)
- HHIP 6 Piece KDK Style-100 Quick Change Tool Post & Holder Set (3900-5425)
- Dorian Tool Posts