Shop All Collet, Tool Post and Holder Sets
Dorian
Tool Post & Holder Set, 9 PC, CXA Series
Mfr # SDN35CXA-CNC
Zoro # G8195512
product price: $1,951.99
/ea
Free Shipping & Returns
$1,951.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CNC
- Number of Pieces 9
- Series CXA
- Includes (2) 3CYF5 Turning/Facing Tool Holders;(2) 3CYF7 Turning/Facing/Boring Tool Holders;3CXY6 Tool Post;3CYF8 Heavy Duty Boring Bar Holder;3CYG2 Reversible Cut-Off Tool Holder;3CYG5 OD/ID Tool Holder (Indexable Tooling and Inserts Not Included);3CYH9 Morse Taper Holder
- Tool Post Type CNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # SDN35CXA-CNC
- Zoro # G8195512
- Country of Origin United States
- Category Collet, Tool Post and Holder Sets
Details
Item | Tool Post and Holder Set |
Type | CNC |
Number of Pieces | 9 |
Series | CXA |
Includes | (2) 3CYF5 Turning/Facing Tool Holders;(2) 3CYF7 Turning/Facing/Boring Tool Holders;3CXY6 Tool Post;3CYF8 Heavy Duty Boring Bar Holder;3CYG2 Reversible Cut-Off Tool Holder;3CYG5 OD/ID Tool Holder (Indexable Tooling and Inserts Not Included);3CYH9 Morse Taper Holder |
Tool Post Type | CNC |
Description
Tool Post and Holder Set, Number of Pieces 9, CXA, Includes (2) 3CYF5 Turning/Facing Tool Holders;(2) 3CYF7 Turning/Facing/Boring Tool Holders;3CXY6 Tool Post;3CYF8 Heavy Duty Boring Bar Holder;3CYG2 Reversible Cut-Off Tool Holder;3CYG5 OD/ID Tool Holder (Indexable Tooling and Inserts Not Included);3CYH9 Morse Taper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 10-24 Thread Size, 0.875"L, Brass (GN04----B1S--90)
- WESTWARD 1/2 in Drive, 30mm Torx(R) Metric Socket, 12 Points (53YV60)
- STARRETT Electronic Digital Caliper, 0 to 12 In (798A-12/300)
- IDEAL Insulated Screwdriver Set, Slotted/Phillips, Square, 9 pcs (35-9103)
- DORIAN Tool Post & Holder Set, 7 PC, AXA Series (SDN25AXA-BSII)
- DORIAN Tool Post & Holder Set, 5 PC, BXA Series (SDN30BXA-TS)
- DORIAN Tool Post & Holder Set, 14 PC, SDN 40 (SDN40CA-FTB)
- DORIAN Tool Post & Holder Set, 7 PC, CXA Series (SDN35CXA-BSII)
- DORIAN Tool Post & Holder Set, 14 PC, QITP35N (QITP35N-FTB)
- DORIAN Tool Post & Holder Set, 14 PC, QITP30N (QITP30N-FTB)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-606)
- Dorian Collets, Chucks & Accessories