Shop All Collet, Tool Post and Holder Sets
Dorian
Tool Post & Holder Set, 9 PC, CA Series
Mfr # SDN40CA-CNC
Zoro # G8470165
product price: $2,289.99
/ea
Free Shipping & Returns
$2,289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CNC
- Number of Pieces 9
- Series CA
- Includes (2) 3CYH2 Turning/Facing Tool Holders;(2) 3FGA7 Turning/Facing/Boring Tool Holders;3CXY7 Tool Post;3FGA8 Heavy Duty Boring Bar Holder;3FGC2 Morse Taper Holder;3FGC3 Reversible Cut-Off Tool Holder;3FGC6 OD/ID Tool Holder (Indexable Tooling and Inserts Not Included)
- Tool Post Type CNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # SDN40CA-CNC
- Zoro # G8470165
- Country of Origin United States
- Category Collet, Tool Post and Holder Sets
Details
Item | Tool Post and Holder Set |
Type | CNC |
Number of Pieces | 9 |
Series | CA |
Includes | (2) 3CYH2 Turning/Facing Tool Holders;(2) 3FGA7 Turning/Facing/Boring Tool Holders;3CXY7 Tool Post;3FGA8 Heavy Duty Boring Bar Holder;3FGC2 Morse Taper Holder;3FGC3 Reversible Cut-Off Tool Holder;3FGC6 OD/ID Tool Holder (Indexable Tooling and Inserts Not Included) |
Tool Post Type | CNC |
Description
Tool Post and Holder Set, Number of Pieces 9, CA, Includes (2) 3CYH2 Turning/Facing Tool Holders;(2) 3FGA7 Turning/Facing/Boring Tool Holders;3CXY7 Tool Post;3FGA8 Heavy Duty Boring Bar Holder;3FGC2 Morse Taper Holder;3FGC3 Reversible Cut-Off Tool Holder;3FGC6 OD/ID Tool Holder (Indexable Tooling and Inserts Not Included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, SS, 400 (604-SS)
- NUPLA Double Edge Bush Hook, 34 In (6894312)
- JOKARI Stripper, Secura, Hook Blade, 5/16-1.1/8" (10280)
- HALDER SUPERCRAFT Dead Blow Hammer, 26 oz., 14-1/8" (3366040)
- DORIAN Tool Post & Holder Set, 7 PC, AXA Series (SDN25AXA-BSII)
- DORIAN Tool Post & Holder Set, 5 PC, AXA Series (SDN25AXA-TS)
- DORIAN Tool Post & Holder Set, 7 PC, CXA Series (SDN35CXA-BSII)
- DORIAN Tool Post & Holder Set, 14 PC, QITP35N (QITP35N-FTB)
- DORIAN Tool Post & Holder Set, 14 PC, QITP30N (QITP30N-FTB)
- DORIAN Tool Post & Holder Set, 5 PC, BXA Series (SDN30BXA-TS)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-208)
- Dorian Collets, Chucks & Accessories